Limit Switch, Top Plunger, 10A, 300VAC, Prewired, 6' Cable, Yellow

Item #: 903309

Cat #: 9007MS09S0200

UPC: 785901399018

Sign In or Register to view pricing and more.
Limit Switch, Adjustable Top Plunger, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 6 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts

Overview

Limit Switch, Adjustable Top Plunger, 10 Amp, 300 Volt AC, 28 Volt DC, Prewired, 6 Foot Cable, SJTO, Yellow, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 785901399018, 9007MS09S0200

Specifications

Type: Limit Switch, Adjustable, Top Plunger
Volts AC: 300
Poles: 1
Volts DC: 28
Length: 6 ft
Standards: California Proposition 65
Type: Limit Switch, Adjustable, Top Plunger
Poles: 1
Length: 6 ft
Volts AC: 300
Volts DC: 28
Standards: California Proposition 65