This product has been discontinued.

3.15 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V
Item #: 90331
Cat #: GMC-3.15A
UPC: 051712143332
to view pricing and more.
Documents & Guides
3.15 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V3.15 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Overview
3.15 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V3.15 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Also known as: 051712143332, GMC-3.15A
Specifications
| Type: | Fuse, Electronic |
| Speed: | Medium Time Delay |
| Volts AC: | 250 |
| Amps: | 3.150 |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Speed: | Medium Time Delay |
| Amps: | 3.150 |