Pin & Sleeve Fused Mechanical Interlock, 30A, 3 Phase, 480V

Item #: 90342

Cat #: HBL430MIF7W

UPC: 783585405940

Sign In or Register to view pricing and more.
Circuit-Lock Pin & Sleeve Fused Mechanical Interlock, 30A, 3 Phase, 480V, 3 Pole, 4 Wire

Overview

Circuit-Lock Pin & Sleeve Fused Mechanical Interlock, 30A, 3 Phase, 480V, 3 Pole, 4 Wire

Fused Circuit-Lock® Pin and Sleeve Mechanical Interlocks - Hubbell Circuit-Lock® Pin and Sleeve mechanical Interlocks are a revolutionary design that incorporates a disconnect switch and pin and sleeve receptacle in a compact non-metallic unit. These devices offer maximum safety by preventing users from mating or breaking a circuit under load—Hubbell’s interlock mechanism detects the presence of a plug and prevents it from being removed when the switch is in the "ON" position. It features a high visibility red handle that can be locked in the OFF position to meet OSHA lockout/tagout regulations. The enclosure door can be locked to prevent unauthorized access. The rugged, corrosion-resistant Type 4X PBT enclosure features adjustable mounting feet for flexible installation, while the receptacle’s springloaded cover with gasket is dust tight and provides a watertight seal when turned and locked. The patented Plug-Check™ mechanism detects the presence of the plug. It operates as a clutch to engage the handle with the switch and captures the plug. This action prevents the plug from being removed until the switch is turned OFF.

Also known as: 783585405940, HBL430MIF7W

Features & Benefits

  • Replaceable spring-loaded receptacle liftcover with gasket
  • Removable door for ease of wiring and installation
  • Plug-Check™ mechanism to detect the presence of plug

Specifications

Mounting: Screw
Volts AC: 480
Color: Red
NEMA Configuration: Non-Nema
Amps: 30
Mounting: Screw
Color: Red
Amps: 30
Volts AC: 480
NEMA Configuration: Non-Nema