This product has been discontinued.

LED Helen Lamp, 2-Pin, Horizontal Orientation, 13W, 4000K
Item #: 903422
Cat #: HN-H-UNV-GX23-13W-4000-G3
UPC:
to view pricing and more.
Documents & Guides
LED Helen Lamp, 2-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 535, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Overview
LED Helen Lamp, 2-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 535, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Also known as: HN-H-UNV-GX23-13W-4000-G3
Specifications
| Wattage: | 13 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 535 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | 2-Pin (GX23) |
| Wattage: | 13 |
| Lumens: | 535 |
| Color Rendering Index (CRI): | 80 |
| Base: | 2-Pin (GX23) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Light Technology: | LED |