12W PAR30 LED Lamp, 30K

Item #: 903530
Cat #: LED12P30S30KFL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 Watt Elite LED PAR30 BulbLED Lamp, 12W, 120V, Bulb: PAR30SN, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated. 50W Equivalent.

Overview

12 Watt Elite LED PAR30 BulbLED Lamp, 12W, 120V, Bulb: PAR30SN, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated. 50W Equivalent.
Also known as: LED12P30S30KFL

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Light Technology: LED
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Lumens: 825
Wattage: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)