25G40 120V 6/CS 1/SKU

Item #: 90357

Cat #: 25G40-120V

UPC: 046135146855

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent G40 DTcor Bulb Shape Clear Finish Medium Aluminum Base 25Watt 120Volt 6Bulbs Per Case 1Bulb Per Package

Overview

Incandescent G40 DTcor Bulb Shape Clear Finish Medium Aluminum Base 25Watt 120Volt 6Bulbs Per Case 1Bulb Per Package
Also known as: 046135146855, 25G40-120V

Specifications

Lumens: 160
Color: Clear
Base: Medium Screw (E26)
Shape: G40 (Globe)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Lumens: 160
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Light Technology: Incandescent
Color: Clear
Shape: G40 (Globe)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100