Light Curtain, Pair, Type 4, 30mm Resolution, 3400mm Height, M12

Item #: 9037

Cat #: 445L-P4S3400YD

UPC: 612598639885

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 3400 mm Protective Height, IP65, M12 Connector

Overview

Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 3400 mm Protective Height, IP65, M12 Connector
Also known as: 612598639885, 445L-P4S3400YD

Specifications

Type: Light Curtain, GuardShield
Height: 3400 mm
Range: 0 - 18 mm
Size: 30 mm
IP/NEMA Rating: IP65
Type: Light Curtain, GuardShield
Range: 0 - 18 mm
IP/NEMA Rating: IP65
Height: 3400 mm
Size: 30 mm