6 Volt, (2) 9W Incandescent Lam

Item #: 90374

Cat #: XR3

UPC: 662400107439

to view pricing and more.
Documents & Guides
6 Volt, (2) 9W Incandescent Lamps, 9w Remote Capacity, White

Overview

6 Volt, (2) 9W Incandescent Lamps, 9w Remote Capacity, White
Also known as: 662400107439, XR3

Specifications

Volts DC: 6
Wattage: 27
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Wattage: 27
Material: Steel
Volts AC Range: 120 - 277