LITHONIA RTL4 40L EZ1 LP840

Item #: 903755

Cat #: RTL440LEZ1LP840

UPC: 888791783391

to view pricing and more.
Documents & Guides
LITHONIA RTL4 40L EZ1 LP840

Overview

LITHONIA RTL4 40L EZ1 LP840
Also known as: 888791783391, RTL440LEZ1LP840

Specifications

Mounting: Recessed
Wattage: 39
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Volts AC Range: 120 - 277
Wattage: 39
Light Technology: LED