10 Watt, 120V, 2700K

Item #: 903794

Cat #: HATTON-US-5/6-SOFT-WHITE-RECESSED-LED

UPC: 046677800031

to view pricing and more.
Documents & Guides
LED Recessed Downlight for 5/6" cans, 10 Watt, 120 Volt, Lumens: 610, Color Temperature: 2700K, Philips P/N 800037. UL Wet design suitable for both indoor and outdoor applications. This lamp is ENERGY STAR® Certified.

Overview

LED Recessed Downlight for 5/6" cans, 10 Watt, 120 Volt, Lumens: 610, Color Temperature: 2700K, Philips P/N 800037. UL Wet design suitable for both indoor and outdoor applications. This lamp is ENERGY STAR® Certified.
Also known as: 046677800031, HATTON-US-5/6-SOFT-WHITE-RECESSED-LED

Specifications

Wattage: 10
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 10
Diameter: 5 in, 6 in
Color Temperature: 2700 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED