Wallpack, High Pressure Sodium, 1 Light, 400W, 120-277V, Bronze

Item #: 90383
Cat #: PGL-400S-128-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 400W, 120-277V, BronzeWallpack, High Pressure Sodium, 1 Light, 400 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in

Overview

Wallpack, High Pressure Sodium, 1 Light, 400W, 120-277V, BronzeWallpack, High Pressure Sodium, 1 Light, 400 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in
Also known as: PGL-400S-128-1

Specifications

Type: Wallpack
Wattage: 400
Diameter: 14 7/8 in
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: HID
Type: Wallpack
Diameter: 14 7/8 in
Color: Bronze
Wattage: 400
Volts AC Range: 208, 240, 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)