Shailene 1 Light Mini Pendant, Brushed Nickel Finish

Item #: 903831
Cat #: 43674NI
UPC: 783927444538
Sign In or Register to view pricing and more.
Documents & Guides
Shailene 1 Light Mini Pendant, Steel Lamp, Satin Etched Glass, 120V, 36" Stem Length, Brushed Nickel Finish

Overview

Shailene 1 Light Mini Pendant, Steel Lamp, Satin Etched Glass, 120V, 36" Stem Length, Brushed Nickel Finish
The straight lines and up-sized satin etched glass of this Brushed Nickel 1 light mini pendant from the Shailene Collection create the perfect casual look for the updated urban lifestyle.
Also known as: 783927444538, 43674NI

Specifications

Volts AC: 120
Color: Brushed Nickel
Length: 3 ft
Diameter: 5 in
Type: Mini Pendant
Material: Steel/Glass
Volts AC: 120
Length: 3 ft
Type: Mini Pendant
Color: Brushed Nickel
Diameter: 5 in
Material: Steel/Glass

Customer Reviews

No reviews for this product
(0)