Incandescent Lamp, G40 Globe, 40W, 120V, Soft White

Item #: 90389
Cat #: 40G40/W/RP-120V
UPC: 046135146206
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, G40 Globe, 40 Watt, 120 Volt, Soft White, 2850K, Base: Medium Base, 100 CRI, Lumens: 335, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14620*

Overview

Incandescent Lamp, G40 Globe, 40 Watt, 120 Volt, Soft White, 2850K, Base: Medium Base, 100 CRI, Lumens: 335, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14620*
Also known as: 046135146206, 40G40/W/RP-120V

Specifications

Base: Medium Screw (E26)
Shape: G40 (Globe)
Volts AC: 120
Lumens: 335
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 40
Shape: G40 (Globe)
Lumens: 335
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)