Deadbreak Insulated Cap, 600A, 15/25 kV

Item #: 903995

Cat #: K656DRG

UPC: 783786635511

Sign In or Register to view pricing and more.
Deadbreak Insulated Cap With Test Point and Ground, 600 Amp, 15/25 kV

Overview

Deadbreak Insulated Cap With Test Point and Ground, 600 Amp, 15/25 kV

Elastimold® separable connectors: designed to perform

Also known as: 783786635511, K656DRG

Specifications

Volts AC: 15kV, 25kV
Amps: 600
Volts AC: 15kV, 25kV
Amps: 600