Grounding Busbar, w/Insulators and Brackets, NN, 72" x 2" x 0.25"

Item #: 904173

Cat #: EGBA14272NN

UPC: 782856603726

to view pricing and more.
Documents & Guides
CAD EGBA14272NN BAR ASSY GRD

Overview

CAD EGBA14272NN BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856603726, EGBA14272NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 72 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 72 in
Product Thickness: 0.250 in