Claro Switch, 120VAC/3-Way, Limestone

Item #: 904295
Cat #: SC-3PSNL-LS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch with Locator Light, Satin Finish, 3-Way, 120 Volts, 15 Amp, Color: Limestone, Satin Finish

Overview

Claro Switch with Locator Light, Satin Finish, 3-Way, 120 Volts, 15 Amp, Color: Limestone, Satin Finish
Also known as: SC-3PSNL-LS

Specifications

Type: 3-Way, Grounding, Locator Light, Residential Grade
Color: Limestone
Mounting: Device
Volts AC: 120
Amps: 15
Type: 3-Way, Grounding, Locator Light, Residential Grade
Mounting: Device
Amps: 15
Color: Limestone
Volts AC: 120

Customer Reviews

No reviews for this product
(0)