REXEL logo

1 UL80 90 BND 18" R

Item #: 904337
Cat #: 5121846
UPC: 088700013452
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 UL80 90 BND 18" R

Overview

1 UL80 90 BND 18" R
Also known as: 088700013452, 5121846

Specifications

Diameter: 1 in
Material: PVC
Angle: 90°
Diameter: 1 in
Angle: 90°
Material: PVC

Customer Reviews

No reviews for this product
(0)