Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 6', Fog White

Item #: 904352

Cat #: 2700-FW

UPC: 786776088236

to view pricing and more.

Overview

Non-Metallic, Latching Raceway, 2700 Series. Size: 6' Length, 3/4" Width, 3/8" Height. PVC, Fog White.
Also known as: 786776088236, 2700-FW

Specifications

Width: 3/4 in
Color: Fog White
Material: PVC
Height: 3/8 in
Length: 6 ft
Width: 3/4 in
Material: PVC
Length: 6 ft
Color: Fog White
Height: 3/8 in