Lineman Gloves, 16", Class 4, Size 10

Item #: 904395

Cat #: E416B/10

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Lineman Gloves, Class 4, Size: 10, Length: 16", Cuff: Straight, Color: Black, Proof Test Voltage AC/DC: 40,000 / 70,000, Max Use Voltage AC/DC (When Worn With Leather Protectors): 36,000 / 54,000 V

Overview

Lineman Gloves, Class 4, Size: 10, Length: 16", Cuff: Straight, Color: Black, Proof Test Voltage AC/DC: 40,000 / 70,000, Max Use Voltage AC/DC (When Worn With Leather Protectors): 36,000 / 54,000 V
Also known as: E416B/10

Specifications

Type: Arc Flash, Gloves
Size: 10
Color: Black
Material: Rubber
Class: 4
Type: Arc Flash, Gloves
Color: Black
Class: 4
Size: 10
Material: Rubber