1-Light Sconce, 100W, A19, 120V, Chrome Finish

Item #: 904765
Cat #: 41939-05
UPC: 785652244575
Sign In or Register to view pricing and more.
Documents & Guides
One Light Sconce, 100 Watt, Medium Base, 120 Volt, Chrome Finish, Alabaster Glass, Safety Listed for Damp Location

Overview

One Light Sconce, 100 Watt, Medium Base, 120 Volt, Chrome Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652244575, 41939-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Volts AC: 120
Type: Wall Sconce
Material: Steel
Base: Medium Screw (E26)
Wattage: 100
Type: Wall Sconce
Color: Chrome
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)