Hex Bolt, 3/8" x 4", Stainless Steel, Box of 25

Item #: 904838

Cat #: 38X4HBSS

UPC: 705591740761

to view pricing and more.
Documents & Guides
Hex Bolt, 3/8" x 4", Stainless Steel, Order of 1 = Box of 25

Overview

Hex Bolt, 3/8" x 4", Stainless Steel, Order of 1 = Box of 25
Also known as: 705591740761, 38X4HBSS

Specifications

Diameter: 3/8 in
Material: Stainless Steel
Length: 4 in
Diameter: 3/8 in
Length: 4 in
Material: Stainless Steel