Fuse, 1/2 Amp, Time-Delay, Ceramic, 1/4" x 1-1/4", 250V
Item #:
90493
Cat #:
MDA-1/2-R
UPC:
051712645140
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1/2 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt
Overview
Fuse, 1/2 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt
The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.
Also known as: 051712645140, MDA-1/2-R
Specifications
Material: | Ceramic |
Interrupt Rating AC: | 35, 10 kA |
Diameter: | 0.250 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Mounting: | Cartridge |
Length: | 1.250 in |
Amps: | 0.500 |
Material: | Ceramic |
Diameter: | 0.250 in |
Volts AC: | 250 |
Length: | 1.250 in |
Interrupt Rating AC: | 35, 10 kA |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Amps: | 0.500 |
Customer Reviews
No reviews for this product
(0)