Breaker, 13A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Item #: 90499

Cat #: 1489-A2C130

UPC: 781180896323

to view pricing and more.
Documents & Guides
Breaker, 13 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve C

Overview

Breaker, 13 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve C
Also known as: 781180896323, 1489-A2C130

Specifications

Poles: 2
Amps: 13
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve C
Amps: 13
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 14 kA