Junction Box, NEMA 4x, Window Cover, 13.5" x 10" x 7.03"

Item #: 90520

Cat #: A14107JFGQRPWR

UPC: 783510413200

to view pricing and more.
Documents & Guides
Junction Box, NEMA 4x, Window Cover, 13.5 x 10 x 7.03 Inch, Fiberglass

Overview

Junction Box, NEMA 4x, Window Cover, 13.5 x 10 x 7.03 Inch, Fiberglass

Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.

Also known as: 783510413200, A14107JFGQRPWR

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Fiberglass
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 3
Standards: California Proposition 65
Material: Fiberglass