Push Button, Guarded Black Flush Head, 30mm, Plastic, NO/NC Contact

Item #: 90534
Cat #: 800HC-AR2A
UPC: 611320503807
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Guarded, Black Flush Head, 30 mm, Plastic, 1 Normally Open, 1 Normally Closed, Contact Block

Overview

Push Button, Guarded, Black Flush Head, 30 mm, Plastic, 1 Normally Open, 1 Normally Closed, Contact Block
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-AR2A from Rockwell Automation® is a black, 30 mm flush-head, momentary push button. And it has finger guards on terminals For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320503807, 800HC-AR2A

Specifications

Type: Guarded Head, Pushbutton
Amps: 10
Size: 30 mm
Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Guarded Head, Pushbutton
Size: 30 mm
Material: Plastic
Amps: 10
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)