Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 90553
Cat #: 45BR30/FL/RP-120V
UPC: 046135151033
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent BR30 Reflector Lamp Inside Frost Finish Medium Aluminum Base 45Watt 120Volt Flood Beam 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 15103*

Overview

Incandescent BR30 Reflector Lamp Inside Frost Finish Medium Aluminum Base 45Watt 120Volt Flood Beam 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 15103*
Also known as: 046135151033, 45BR30/FL/RP-120V

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 45
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 350
Light Technology: Incandescent
Angle: 60°
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Lumens: 350
Angle: 60°
Shape: BR30 (Bulged Reflector)
Wattage: 45
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)