Incandescent Lamp, ER30, 50W, 120V, FL30 *** Discontinued ***

Item #: 90560
Cat #: 50ER30-120V
UPC: 046135151026
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 50 Watt, 120 Volt, Bulb: ER30 (Ellipsoidal Reflector), Base: Medium Screw (E26), Lumens: 350, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree, Standard Case Qty: 24 Sylvania Part # 15102 *** Discontinued ***

Overview

Incandescent Lamp, 50 Watt, 120 Volt, Bulb: ER30 (Ellipsoidal Reflector), Base: Medium Screw (E26), Lumens: 350, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree, Standard Case Qty: 24 Sylvania Part # 15102 *** Discontinued ***
Also known as: 046135151026, 50ER30-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: ER30 (Eliptical Reflector)
Lumens: 350
Wattage: 50
Light Technology: Incandescent
Angle: 30°
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: ER30 (Eliptical Reflector)
Wattage: 50
Angle: 30°
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 350
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)