Combination Starter, 9A, 208-240VAC Coil, 2.5-4.0A Range, 1NO Contact

Item #: 90561

Cat #: 190E-ANL2-CB40X

UPC: 611320455151

to view pricing and more.
Documents & Guides
Combination Starter, 9 Amp, 208 - 240 Volt AC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 2.5 - 4.0 Amp, Breaker Range

Overview

Combination Starter, 9 Amp, 208 - 240 Volt AC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 2.5 - 4.0 Amp, Breaker Range

190E-ANL2-CB40X Economy Starter W/Ckt-Bkr2.5-4.0 AAux Cont 1 NOC200-220V 50 Hz / 208-240V 60 H100-C09No Ckt-Bkr Auxiliary Contacts140M-C2E High

Also known as: 611320455151, 190E-ANL2-CB40X

Specifications

Type: Combination, Motor Controller
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Volts AC Control: 208/240
Amps Range: 2.500 - 4
Type: Combination, Motor Controller
Mounting: DIN Rail
Amps: 9
Amps Range: 2.500 - 4
Poles: 3
Volts AC: 600
Volts AC Control: 208/240