Motor Starter, Size 0, 3P, 120V

Item #: 905852

Cat #: CR306B10200AAAAA

UPC: 783166582824

to view pricing and more.
Documents & Guides
Motor Starter, Size 0, 3 Pole, 120 Volt, 1 Indicator Light

Overview

Motor Starter, Size 0, 3 Pole, 120 Volt, 1 Indicator Light
Also known as: 783166582824, CR306B10200AAAAA

Specifications

Poles: 3
Volts AC: 120
Poles: 3
Volts AC: 120