18 AWG TFFN Stranded Copper, White, 1000'

Item #: 905904

Cat #: TFFN18STRWHT1000RL

UPC: 980100226138

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 1000 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 1000 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226138, TFFN18STRWHT1000RL

Specifications

Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 1000 ft
Color: White
Conductors: 1
Stranding: Stranded