
LED Ceiling Light Retrofit, 7", 9W, Medium Base, 2700K, 700 Lumens
Item #: 905936
Cat #: LED/700/CL/827/RP
UPC: 046135750809
Sign In or Register to view pricing and more.
Documents & Guides
LED Ceiling Light Retrofit, 7", 9W, Medium Base, 2700K, 700 Lumens, 82 CRI, Rated Life Hours: 50,000, No Pull Chain *Sylvania Part # 75080*
Overview
LED Ceiling Light Retrofit, 7", 9W, Medium Base, 2700K, 700 Lumens, 82 CRI, Rated Life Hours: 50,000, No Pull Chain *Sylvania Part # 75080*
Also known as: 046135750809, LED/700/CL/827/RP
Specifications
| Diameter: | 7 in |
| Color Temperature: | 2700 (Warm White) |
| Type: | Ceiling Retrofit |
| Light Technology: | LED |
| Diameter: | 7 in |
| Type: | Ceiling Retrofit |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |