Breaker, Molded Case, 60A, 3P, 480VAC, 65kAIC, 600A Magnetic

Item #: 906069

Cat #: T2HQ060TW

UPC: 662019196169

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 600 Amp Magnetic Trip

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 600 Amp Magnetic Trip
Also known as: 662019196169, T2HQ060TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Thermal Magnetic, Breaker
Amps: 60
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Amps: 60
Interrupt Rating AC: 65 kA
Poles: 3
Type: Thermal Magnetic, Breaker
Interrupt Rating DC: 65 kA