This product may not be available in all locations.
Overview
AB S202UDCK10 S200UDC MCB 2P
System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489.
Also known as: S202UDC-K10
Specifications
Poles: | 2 |
Amps: | 10 |
Volts DC: | 125 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Interrupt Rating DC: | 14kA |
Poles: | 2 |
Volts DC: | 125 |
Type: | Trip Curve K |
Amps: | 10 |
Mounting: | DIN Rail |
Interrupt Rating DC: | 14kA |
Customer Reviews
No reviews for this product
(0)