Cable Tie, Metal Barb, 21.2L (538mm), Li

Item #: 906506

Cat #: BT6LH-C300

UPC: 074983107162

to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 21.2 (538mm) length, heat stabilized weather resistant nylon 6.6, black.

Overview

Dome-Top® barb ty cable tie, light-heavy cross section, 21.2 (538mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983107162, BT6LH-C300

Specifications

Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 21.200 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 21.200 in
Size: Light-Heavy
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®