UTP Patch Cord, 28 AWG, 10'

Item #: 906581

Cat #: UTP28CH10BU

UPC: 074983417926

Sign In or Register to view pricing and more.
UTP Patch Cord, Category 5e/Class D, 10ft, 28 AWG, Blue

Overview

UTP Patch Cord, Category 5e/Class D, 10ft, 28 AWG, Blue
Also known as: 074983417926, UTP28CH10BU

Specifications

Color: Blue
Material: Copper
Length: 10 ft
Shielding: Unshielded
Color: Blue
Length: 10 ft
Material: Copper
Shielding: Unshielded