Copper 2-Hole Lug, #14 - 10 AWG

Item #: 906650

Cat #: 54801BE

UPC: 786210954028

Sign In or Register to view pricing and more.
Documents & Guides
Copper Two-Hole Lug - Straight Long Barrel - max 35KV, #14-10 Wire, 1/4" Bolt Size, 5/8" Hole Spacing, Tin Plated Blind End, C Nest, N/A

Overview

Copper Two-Hole Lug - Straight Long Barrel - max 35KV, #14-10 Wire, 1/4" Bolt Size, 5/8" Hole Spacing, Tin Plated Blind End, C Nest, N/A

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210954028, 54801BE

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 14 - 10
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 14 - 10
Mounting: 2-Hole
Stud Size: 1/4 in