Series C NEMA L-frame Molded Case Circuit Breaker

Item #: 906694

Cat #: LD3500

UPC: 786679013045

to view pricing and more.
Series C NEMA L-frame Molded Case Circuit Breaker, Type Ld, Cable In/cable Out,3-pole, 500 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA L-frame Molded Case Circuit Breaker, Type Ld, Cable In/cable Out,3-pole, 500 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679013045, LD3500

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 500
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 500