Panel For Enclsoure, 24" x 16", Type 4X, Steel, Qline Series

Item #: 90672

Cat #: Q2416PD

UPC: 783510139599

to view pricing and more.
Documents & Guides
Panel For Enclsoure, Qline Series, 24 x 16 Inch, Type 4X, Steel, White Powder Coat Finish

Overview

Panel For Enclsoure, Qline Series, 24 x 16 Inch, Type 4X, Steel, White Powder Coat Finish

Adjustable-depth Panels for use in QLine D polycarbonate enclosures, provide a convenient way to install controls and instruments in enclosure body opening while providing access and security.

Also known as: 783510139599, Q2416PD

Specifications

Height: 24 in
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Height: 24 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Color: White
Material: Steel