This product has been discontinued.

LED Lamp, Dimmable, PAR16, 7W, 120V, FL36
Item #: 906922
Cat #: LED7PAR16GU10DIM830FL36(RP)
UPC: 046135725708
to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 350, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 72570
Overview
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 350, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 72570
Also known as: 046135725708, LED7PAR16GU10DIM830FL36(RP)
Specifications
| Shape: | PAR16 (Sealed Beam) |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 7 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 350 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 2-Pin Twist Lock (GU10) |
| Angle: | 36° |
| Shape: | PAR16 (Sealed Beam) |
| Wattage: | 7 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Base: | 2-Pin Twist Lock (GU10) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 350 |
| Dimmable: | Yes |
| Angle: | 36° |