
B-LINE B12A-120GLV(MIG) Deep Strut, 4
Item #: 907001
Cat #: B12A-120GLV(MIG)
UPC: 782051575675
to view pricing and more.
Documents & Guides
BLI B12A-120GLV(MIG) Deep Strut
Overview
BLI B12A-120GLV(MIG) Deep Strut
Also known as: 782051575675, B12A-120GLV(MIG)
Specifications
| Material: | Steel |
| Height: | 2 7/16 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Height: | 2 7/16 in |
| Width: | 1-5/8 in |