3
more

GFCI Duplex Receptacle, 20A, 125V, 2 Pole, 3 Wire, Gray
Item #: 907054
Cat #: GF20GY
UPC: 032664012334
to view pricing and more.
Documents & Guides
GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back and Side Wired, 10- 14 AWG, Gray
Overview
GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back and Side Wired, 10- 14 AWG, Gray
Arrow Hart GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. These receptacles provide GFCI protection whenever receptacles are near wet or damp locations, such as public bathrooms, garages, and food service areas, and all other areas mandated by the NEC.
Also known as: 032664012334, GF20GY
Specifications
| Color: | Gray |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Volts AC: | 125 |
| Color: | Gray |
| NEMA Configuration: | 5-20R |
| Amps: | 20 |
| Volts AC: | 125 |