50 W LED Retrofit Lamp

Item #: 907250

Cat #: LED-8088M57

UPC: 844006081898

to view pricing and more.
Documents & Guides
50 W LED Retrofit LampLED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (E39), Lumens: 5870, CRI: >85, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Type V Distribution

Overview

50 W LED Retrofit LampLED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (E39), Lumens: 5870, CRI: >85, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Type V Distribution

50W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 175W HID, E39, 5700K

Also known as: 844006081898, LED-8088M57, shoebox retrofit

Specifications

Lumens: 5870
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 50
Shape: T24 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 5870
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 80
Shape: T24 (Tubular)
Type: Ballast Bypass (Type B)
Base: Mogul Screw (E39)
Material: Plastic
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277