11.8W CFL Retrofit LED Lamp, 42K

Item #: 907255

Cat #: LED-7308-42A

UPC: 844006073084

to view pricing and more.
Non-Dimmable LED Lamp, 11.8W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-2 or 3), Lumens: 1037, CRI: 84.6, Color Temperature: 4200K, Rated Average Life: 25,000 Hrs. Replaces 26W G24q CFL lamps, 4 pin base. 120-277V. Ballast must be bypassed.

Overview

Non-Dimmable LED Lamp, 11.8W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-2 or 3), Lumens: 1037, CRI: 84.6, Color Temperature: 4200K, Rated Average Life: 25,000 Hrs. Replaces 26W G24q CFL lamps, 4 pin base. 120-277V. Ballast must be bypassed.
Also known as: 844006073084, LED-7308-42A

Specifications

Lumens: 1037
Color Temperature: 4200 (Cool White)
Volts AC: 120, 277
Color Rendering Index (CRI): 85
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Wattage: 8
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Type: Ballast Bypass (Type B)
Lumens: 1037
Volts AC: 120, 277
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: LED
Base: 4-Pin (G24q)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 8
Dimmable: No
Type: Ballast Bypass (Type B)