This product has been discontinued.

to view pricing and more.
Documents & Guides
9hz, Thermal Imager, Fixed FocusInfrared Imager, Thermal Camera, TiS, Features: –4 °F to 482 °F Temperature Range, 80 x 60 Pixel Resolution, 3.5" LCD Display, SD Card Slot & Thermal Sensitivity: =0.15 °C at 30 °C target temp, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView Softwar, Fluke Connect
Overview
9hz, Thermal Imager, Fixed FocusInfrared Imager, Thermal Camera, TiS, Features: –4 °F to 482 °F Temperature Range, 80 x 60 Pixel Resolution, 3.5" LCD Display, SD Card Slot & Thermal Sensitivity: =0.15 °C at 30 °C target temp, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView Softwar, Fluke Connect
The Fluke TiS10 is an easy to use, point and shoot entry level infrared camera that features 80x60 resolution and three standard color palettes. Use it to capture quality images at a distance with a distance to spot (D:S) ratio of 128:1. You can store thousands of images with 4 GB internal memory and 4 GB more with an optional micro SD card. And with the lithium ion smart battery with the five-segment LED charge level display, you’ll always know how much power you have left. Plus, it features a ruggedized display so you can take it anywhere.
Also known as: 095969798822, FLK-TIS10-9HZ
Specifications
No Specifications Available