Timing Module, Control, 5uf Capacitor for 400A, 125VDC

Item #: 907324

Cat #: 55B532928G58

UPC: 783175951000

to view pricing and more.
Documents & Guides
No Documents Available
Timing Module, Control, 5uf Capacitor for 400 Amp, 125 Volt DC

Overview

Timing Module, Control, 5uf Capacitor for 400 Amp, 125 Volt DC
Also known as: 783175951000, 55B532928G58

Specifications

Mounting: Panel
Amps: 400
Volts DC: 125
Family / Style: 55B
Type: Control Timing Module
Mounting: Panel
Volts DC: 125
Type: Control Timing Module
Amps: 400
Family / Style: 55B