PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Item #: 907350

Cat #: 855D-P10SC20B24Y3L4P1

UPC: 612598497805

to view pricing and more.
Documents & Guides
No Documents Available
PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 612598497805, 855D-P10SC20B24Y3L4P1

Specifications

Mounting: Pole
Volts DC: 24
Size: 30 mm
Volts AC: 24
Mounting: Pole
Size: 30 mm
Volts DC: 24
Volts AC: 24