This product has been discontinued.

Bath Light, 3 Light, 100W, Espresso, Limited Quantities Available
Item #: 90741
Cat #: P3023-84
UPC: 785247124824
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 3 Light, 100W, Espresso, Limited Quantities AvailableWall/Bath Light, Melbourne, Size: 8x24", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade.
Overview
Bath Light, 3 Light, 100W, Espresso, Limited Quantities AvailableWall/Bath Light, Melbourne, Size: 8x24", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade.
Also known as: 785247124824, P3023-84
Specifications
| Type: | Traditional, Bath/Wall Fixture |
| Color: | Brown |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 24 in |
| Material: | Steel |
| Type: | Traditional, Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Diameter: | 24 in |
| Color: | Brown |
| Wattage: | 100 |
| Material: | Steel |