VOLUMETRIC LED

Item #: 907443

Cat #: 2RTL440LEZ1LP840

UPC: 888791793741

to view pricing and more.
Documents & Guides
VOLUMETRIC LED RECESSED, 2X4, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 4000K

Overview

VOLUMETRIC LED RECESSED, 2X4, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 4000K
Also known as: 888791793741, 2RTL440LEZ1LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 39
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 39
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes