Compression Lug, Copper, 1-Hole

Item #: 907447

Cat #: LCAN600-12-6

UPC: 074983444830

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 600 kcmil Cable, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 600 kcmil Cable, 1/2" Stud Hole
Also known as: 074983444830, LCAN600-12-6

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 600