TYPE 4X, FLAT HNG LATCH CVR

Item #: 90754

Cat #: HJ1614HWPL2LG

UPC: 783510158910

to view pricing and more.
Documents & Guides
Flat Cover with Latches Type 4X, 15.81x13.81x5.99, Lt Gray, Fiberglass

Overview

Flat Cover with Latches Type 4X, 15.81x13.81x5.99, Lt Gray, Fiberglass

Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.

Also known as: 783510158910, HJ1614HWPL2LG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 17.310 in
Width: 15.300 in
Depth: 6.700 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Width: 15.300 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Height: 17.310 in
Depth: 6.700 in